Insultab
Shrink Tubing, 0.625in ID, Black, 100ft
Mfr # HS-VTN 5/8 Blk 100
Zoro # G1229733
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.625 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.31 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HSN-100 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 5ft HS-105 3" Clr 5
- INSULTAB Shrink Tubing, 2.5in ID, Black, 10ft HS-105 2-1/2 Blk 10
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HSN-100 1/8 Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 HS-614 1/2 Blk 48
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 HSK-600 1/2 Clr 48
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft HS-VTN 3/16 Blk 200
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft HS-714 1/2 Blk 100
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 HS-714 3/16 Blk 6
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange HS357-S100-ORANGE
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh H100X044H1C
- Insultab Heat Shrink Tubing