Zoro Select
#6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.013.0200
Zoro # G1230092
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0062
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0200
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.013.0018
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.025.0300
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0075
- ZORO SELECT #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.016.0300
- ZORO SELECT #6-40 x 3/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 06F12MSPN
- ZORO SELECT 5/16"-18 x 1-3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK 3128MPF188
- ZORO SELECT #8-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 10000 PK 0808MSW
- SUBURBAN BOLT AND SUPPLY #4-36 x 3/4 in Slotted Round Machine Screw, Plain Brass A3300060048R~
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK 79063
- Zoro Select Machine Screws