Mersen
Fuse Block, Industrial, 30A, 1 Pole
Mfr # 20356R
Zoro # G1231011
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2HKRFB
- Fuse UL Class R
- For Fuse Class R
- Amp Range 30A
- Voltage Rating 250V AC/DC
Explore More Products
- MERSEN CC Fuse Block, 600V, 30A, 1P PP 30321R
- MERSEN Fuse Block, Industrial, 60A, 3 Pole 60608J
- MERSEN Fuse Cover, 101 to 200A, J, NonInd DFC-12
- MERSEN Fuse Block, Industrial, 30A, 1 Pole US3J1I
- MERSEN Fuse Block, Midget and CC Class, 30A, 1 Pol USM1I
- MERSEN Fuse clips SP 3" D(2) LIVE PARTS 9F61BNW751
- MERSEN Fuse Block, Industrial, 600A, 1 Pole 36031T
- MERSEN MIDGT FUSEBLOCK, 600V, 30A 2P CB 30352
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60326SJ
- MERSEN Fuse Reducer, 60-30A, 600V 636
- EATON BUSSMANN Fuse Holder, Automotive, 30A, 1 Pole HHN
- Mersen Fuse Accessories