Proto
20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S)
Mfr # JSCV-20S
Zoro # G1231431
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Antislip, Open End
- Finish Black Chrome
- Number of Points 12
- Number of Pieces 20
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 10 JSCRM-10S-TT
- PROTO Ratcheting Wrench Set, SAE, 12 pt., 9 pcs. JSCR-9SK
- PROTO Ratcheting Wrench Set, Pieces 9 JSCR-9S-TT
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece JSCRM-10S
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece JSCVM-13S
- PROTO Stubby Ratcheting Wrench Set, Combination JSCVS-9S
- PROTO WR RTCHT FULL POLISH COMBO REV 27MM 12PT POJSCVM27T
- PROTO Wrench Rev Rtcht Spline 3/4 Blk Chrome POJSCV24
- PROTO WR SET OFFSET REV RTCHTNG 7 PC POJ1180MA
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm WRB96201
- EZRED RATCHET WRENCH METRC Flex 5pc SET 8mm EZNR5M
- Proto Ratcheting Wrench Sets