Raco
Plastic Ring Cover, 1-Gang, 3-1/2 in.
Mfr # 703
Zoro # G1231571
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Cover Type KO Centered
- Type Flat Cover
- Number of Gangs 1
- Material Galvanized steel
Explore More Products
- RACO COVER SQ RAISED 3/4""1DV 8773
- RACO Electrical Box Cover, Duplex Receptacle 972
- RACO Square Steel Cover 835
- RACO Cover, Square, 2 Duplex 979
- RACO Electrical Box Cover, Square, Raised 702RD
- RACO Octagon Steel Box Cover For 1 Duplex Receptacle 8731-5
- RACO Gang Box Cover, 7 Gang, Raised 3/4 826
- RACO Cover, 2 Device Switch/Gfci, 4-11/16" 858
- RACO Box Covr, Rnd Flr, 2-1/8x3/4, Comb Plg, Brss 6287
- HUBBELL Cover Box Round Flt Duplex 4In 731
- SOUTHWIRE Four Square Flat Cover Blank 52C1
- Raco Electrical Box Covers