Download CAD Files
Superstrut
Threaded Rod, 5/8"-11, 10 ft, Steel, Gold Galvanized Finish
Mfr # H104 5/8x10
Zoro # G1231894
Sold in multiples of 9 for $296.91
Item requires special delivery charges. A $8.89 per item surcharge will be applied.
$296.91
Key Features
- Overall Length 10 ft
- Material Steel
- Thread Fit 2A
- Thread Type Coarse
- Tensile Strength 58,853 lb.
Explore More Products
- SUPERSTRUT Threaded Rod, 1/4"-20, 10 ft, Steel, Gold Galvanized Finish H104 1/4x10
- SUPERSTRUT Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 18-8, Plain Finish H104 3/8x12SS
- SUPERSTRUT Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 18-8, Plain Finish H104 1/2x12SS
- SUPERSTRUT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Gold Galvanized Finish H104 3/8x10
- SUPERSTRUT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Gold Galvanized Finish H104 1/2x10
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish 36541
- ZORO SELECT Fully Threaded Stud, 10-32, 4 in, Stainless Steel, 18-8, Plain Finish, 10 PK 45651
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Black Oxide Finish U22170.037.3600
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32479
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 7 in, Stainless Steel, 316, Plain Finish, 5 PK 45957
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade 2, Plain Finish 56108
- Superstrut Fully-Threaded Rods & Studs