Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Carbon Stl, #7, 5 OAL, PK5 (Discontinued)
Mfr # 3DZE4
Zoro # G1232305
This Product is Discontinued
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in