Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod, Cast Iron, CL 40, 1 In Dia x 3 Ft L (Discontinued)
Mfr # 2KUN7
Zoro # G1232533
This Product is Discontinued
Key Features
- Alloy Type CL 40 Gray Iron
- Diameter 1 in
- Length 3 ft
- Finish Unpolished
- Type General Purpose