Milwaukee Valve
Gate Valve, Class 125, 2 In.
Mfr # 2882-M 2
Zoro # G1233014
Free Shipping & Returns
$398.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Cast Iron
- Handle Type Hand Wheel
- Valve Stem Type Non-Rising
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In. 1140 2 1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange 2885-M 3
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT 105 2-1/2
- MILWAUKEE VALVE Gate Valve, 3/4 In., Solder, Bronze UP115 3/4
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT 1153 2
- MILWAUKEE VALVE Gate Valve, Class 125, 1/2 In. 105 1/2
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder UP149 1/2
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze UP149 1
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder, Bronze 149 1
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass 6TWJ8
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE 104-305NL
- Milwaukee Valve Valves