Moon American
Industrial Fire Hose Nozzle, 3/4 In.
Mfr # 572-0711
Zoro # G1233504
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Brass
- Inlet Size 3/4 in
- Waterway Diameter 3/4 in
- Activation Method Constant on
Explore More Products
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black 520-2011
- MOON AMERICAN Swivel Shut Off, 1-1/2 In, Rigid, Twist 542-1524
- MOON AMERICAN Spray Nozzle, 1 In., Black 517-101
- MOON AMERICAN Jet And Fan Nozzle, 3/4 In, Aluminum 543-0751014
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. 572-0751
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. 572-2011
- MOON AMERICAN Swivel Shut Off, 1 In, Rigid, Twist 542P-1024
- MOON AMERICAN Heavy Duty Industrial Fog Nozzle - 1-1/2 In. NPSH - Brass 520-1511
- MOON AMERICAN Shut Off, 1 In, Aluminum 514P-1014
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black 516-1014
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass 6AKC4
- Moon American Fire Protection