Jonard Tools
Pull Hook, Steel, 6 In, PK5
Mfr # M-120/5
Zoro # G1233687
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Tip Shape Hook
- Application Adjustment, Alignment, Burnishers
- Includes (5) Pull Spring Hooks
Explore More Products
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 M-130/SX5
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 AT-6241/10
- JONARD TOOLS Push Hook, Steel, Flat, 6 In, PK5 M-125/5
- JONARD TOOLS Alignment Kit, 5 Pc, Non-conductive TK-AT5
- JONARD TOOLS Orange Stick, Pointed/Flat, 3/16 in, PK100 S-389/100
- JONARD TOOLS Orange Stick, Both Flat, 3/16 In., PK100 S-389M/100
- JONARD TOOLS Insertion Tool, Blunt Tip, 1/4 In, Blk JIC-950C
- SEGOMO TOOLS Adjustable Univ.l Magn. Camber/Castor Wheel Gauge Strut Alignment Tool GTY-WCC01
- JONARD TOOLS Push and Pull Hook, Steel, 7 In, PK5 M-137/5
- WELLER Wiss 12 in. Sheet Metal Bending Tool 1 pk WF12
- MOODY TOOL Spring Adjuster Push/Pull, 6-1/2" 51-1861
- Jonard Tools Alignment Tools