Brady
Plastic Chain, Polyethylene, 100 ft L, 2 in W, Yellow
Mfr # 78238
Zoro # G1234091
Sold in multiples of 4 for $939.56
Free Shipping & Returns
$939.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Yellow
- Material Polyethylene
- Standards RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
- For Use With Traffic Control
Explore More Products
- BRADY Striped Barrier Post, 41 in H, Black and Yellow 92122
- BRADY Traffic Cone, Vinyl, 8in. dia., Orange 80111
- BRADY Chain Link, Polyethylene, Yellow 78246
- BRADY Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow 78234
- BRADY Striped Barrier Post, 41 in H, Black and Yellow 92123
- BRADY Barrier Post, 41 in H, Yellow 92118
- BRADY Anchor Kit, Spring Steel, PK5 97084
- BRADY S-Hook, Polyethylene, Black 78248
- BRADY Barricade, Polyethylene, 40 in H, Orange, White 57771
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 Inch H, 10 inch L, 10 inch W, Black 200-500-42
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. AC-HDX85-BR-GN
- Brady Traffic Safety