Legris
Extended Male Elbow, 1/8 In NPT, PK10
Mfr # 3129 53 11
Zoro # G1234247
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Explore More Products
- LEGRIS Male Conn, 6mm OD x1/8 NPT Thread, PK10 3175 06 11
- LEGRIS Fractional Push-to-Connect Fitting 3009 60 11
- LEGRIS Union Tee, 4mm Tube Sz, Tube, Nylon, PK10 3104 04 00
- LEGRIS Male Elbow, Thread Size 1/8 In NPT, PK10 3109 06 11
- LEGRIS Plug In Reducer, 1/8 x 1/4 In OD, PK10 3166 53 56
- LEGRIS Metric Push-to-Connect Fitting, Polymer 3151 56 00
- LEGRIS Nickel Plated Brass Male Connector, 9/16 in Tube Size 3675 14 17
- LEGRIS All Metal Push to Connect Fitting 3866 08 12
- LEGRIS Male Elbow, Tube 4mm, Pipe 1/8 In, PK10 3113 04 10
- TRUESEAL Kynar(R) Union Connector, 3/8 in Tube Size FB6UC4-HBLK
- LEGRIS Male Elbow, Tube 1/4In, Pipe 1/4In, PK10 3109 56 13
- Legris Push-to-Connect Tube Fittings