Tamper-Pruf Screw
#10-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 141515
Zoro # G1234335
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive One-Way
- Drive Size #10
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 141517
- TAMPER-PRUF SCREW #6-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141420
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 141501
- TAMPER-PRUF SCREW #14 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151410
- TAMPER-PRUF SCREW 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151240
- TAMPER-PRUF SCREW #10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0180
- TAMPER-PRUF SCREW #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121945
- TAMPER-PRUF SCREW #6 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121410
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151350
- TAMPER-PRUF SCREW #8 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91370
- TAMPER-PRUF SCREW #6 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122100
- Tamper-Pruf Screw Tamper-Resistant Screws