Kipp
Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.006X20
Zoro # G1234886
$1.77
29% off
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Gray, Blue
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 20.00 mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Red K0155.40816X40
- KIPP Adjustable Handle, Size: 2 M10X30, Zinc Red RAL 3003, Comp: Stainless Steel K0123.21027X30
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.1066X20
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass K0274.005
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A3
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X90, Die Cast Zinc Black Satin, Comp: Steel K0122.5A51X90
- KIPP Spherical Knob Revolving Size:4, D1=50 D=M12X20, Plastic Black, Comp:Steel, Cap:Black K0254.412
- KIPP Knurled Knob D=M08X30 D1=26, Form:L Thermoset, Black, Comp:Steel, Comp:Glossy K1223.302608X30
- KIPP Spherical Knob Size:3, D1=40 D=M10X20, Plastic Black Ral7021, Comp:Stainless Steel, Cap:Blue Ral5017 K0253.03103X20
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel GN5C1750F4---21
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Yellow K0155.4A37X20
- Kipp Knobs