Shop Alternate Products
This Product is Discontinued
Zoro Select
0.165" OD x 3 ft. Welded 316 Stainless Steel Tubing (Discontinued)
Mfr # 4NTX8
Zoro # G1235141
This Product is Discontinued
Key Features
- Length 3 ft.
- Inside Dia. 0.135"
- Outside Dia. 0.165"
- Standards ASTM A908 And A269
- Wall Thickness (In.) 0.015