- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Tilt & Cube Trucks
- /
- Tilt Trucks
- /
- Tilt Truck, Light-Duty, 1 cu. yd., 600 lb.
Shop Alternate Products
This Product is Discontinued
Rubbermaid
Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (Discontinued)
Mfr # FG9T1800BLA
Zoro # G1236304
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 43 3/4 in
- Overall Length 72 1/4 in
- Overall Width 33 1/2 in
- Handle Included No
- Mobility Option Manual
Customers Also Purchased
- Brand Rubbermaid
-
MFR #
FG9T1800BLA
-
Zoro #
G1236304
- UPC # 086876165609
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 43 3/4 in |
Overall Length | 72 1/4 in |
Overall Width | 33 1/2 in |
Container Height | 37 1/2 in |
Wheel Diameter | 10" |
Caster Dia. | 4" |
Axle-Mounted Wheel Dia. | 10 in |
Overall LxWxH | 72 1/4 in x 33 1/2 in x 43 3/4 in |
Caster Wheel Dia. | 4 in |
Details
Handle Included | No |
Mobility Option | Manual |
Item | General Purpose Plastic Tilt Truck |
Cubic Foot Capacity | 27 cu ft |
Load Capacity - Hoppers and Cube Trucks | 600 lb. |
Cubic Yard Capacity | 1 cu yd |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (1) Swivel, (2) Wheels |
Caster Material | Polpropelyne |
Container Legend | None |
Volume Capacity | 1 cu. yd. |
Optional Lid | Mfr. No. 1317 |
Caster Type | (1) Swivel |
Wheel Material | Polypropylene |
Load Capacity | 600 lb |
Item - Tilt Trucks | Tilt Truck |
Container Material | Plastic |
Frame Material - Hoppers and Cube Trucks | Steel |
Color | Black |
Frame Material | Steel |
Color - Hoppers and Cube Trucks | Black |
Caster/Wheel Mounting Location | Standard |
Non-Marking Casters/Wheels | Yes |
Axle-Mounted Wheel/Tread Material | Polypropylene |
Handle Type | No Handle |
Caster Wheel/Tread Material | Polypropylene |
Quiet Performance Features | Quiet casters reduce noise |
Caster/Wheel Configuration | (1) Swivel, (2) Axle-Mounted |
Lid/Cover Type | No Lid/Cover |
Includes Reinforcing Steel Side Rails | Without Reinforcing Side Rails |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 600 lb, Overall Length 72 1/4 in, Overall Width 33 1/2 in, Overall LxWxH 72 1/4 in x 33 1/2 in x 43 3/4 in, Overall Height 43 3/4 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 4 in