John Guest
Acetal Copolymer Swivel Branch Tee, 15/32 in Tube Size
Mfr # PM101214E-PK10
Zoro # G1236313
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male BSPP
- Tube Size 15/32 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- JOHN GUEST 3/8'' Polypropylene Tube Union Adapter, 10PK PP0412W
- JOHN GUEST Polypropylene Union Elbow, 1/4 in Tube Size PP0308E
- JOHN GUEST Polypropylene Plug-In Elbow, 90 Degrees, 3/8 in Tube Size PP221212W-PK10
- JOHN GUEST Polypropylene Bulkhead Union, 3/8 in Tube Size PP1212E
- JOHN GUEST Acetal Copolymer Divider, 2-Way, 3/8 in Tube Size PI2312S-PK10
- JOHN GUEST PEX Union Tee, 1/2 in Tube Size PEI0220
- JOHN GUEST Acetal Copolymer Male Adapter, 3/8 in Tube Size PI011212S-10PK
- JOHN GUEST Acetal Copolymer Reducer, 3/16 in Tube Size PI061006S-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 1/4 in Tube Size PM010611E-PK10
- APOLLO Irrigation Ball Vlv 1 POLYV1
- JOHN GUEST Polysulfone Male Connector, 1 in Tube Size PSEI013628
- John Guest Tube Fittings