Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Brass Body, 100 PK
Mfr # TBC0810-100
Zoro # G1236925
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Brass
- Fastener Finish Plain
- Grip Range 0.223 in - 0.254 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK TBC0604-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Steel Body, 50 PK TSC1620.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Brass Body, 100 PK TBC0808-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Stainless Steel Body, 50 PK TFC0906.2-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Steel Body, 100 PK 1HBT3
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK 1HEE8
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Steel Body, 100 PK TSC0606-9-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Steel Body, 100 PK TSC0404-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK TBC1218.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 100 PK TAC0814-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC0606-100
- Zoro Select Tubular Rivets