Shop Alternate Products
This Product is Discontinued
Watts
TPRValve, LF Bronze, 1in M/FIP, 125psi, 210F (Discontinued)
Mfr # 1 LF 40XL 125
Zoro # G1237232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT