Shop Alternate Products
This Product is Discontinued
Zoro Select
Adapter Cone, Length 150mm, PK12 (Discontinued)
Mfr # 6FVL7
Zoro # G1237476
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Transparent
- Material of Construction 3.3 Boro Glass
- Manufacturers Warranty Length 3 yr
- Upper Ground Stopper Size 29/32
- Lower Ground Stopper Size 29/32