Ruland
Coupling, Oldham Clamp, Bore 1 In
Mfr # OCT36-16-A
Zoro # G1238194
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1 in
- Max. RPM 4,500 RPM
- Outside Dia. 2.25 in
- Max. Axial Misalignment (In.) +/-0.008
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In FCR24-10-10-A
- RULAND Coupling, Oldham Coupling Disc OD21/33-AT
- RULAND Coupling, Oldham Coupling Disc OD26/41-NL
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm PCMR13-3-3-A
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In PCR16-6-4-A
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum MRSS6-1.5-1.5-A
- RULAND Keyed Clamp Bellows Cplg, Bores 25x12mm, OD 50.8mm, L 58.7mm, Alum MBCK51-25-12-A
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 32mm, OD 75.0mm, Alum MCPRDK75-32-A
- RULAND Motion Control Coupling, 6 Beam, 15mmx1/2", 303 SS, OD 1.250", L 1.750" FSR20-15MM-1/2"-SS
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In FCR24-8-8-A
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In BC26-6-6-A
- Ruland Couplings, Collars, & Adapters