Shop Alternate Products
This Product is Discontinued
Post-It
Super Sticky Notes, 4x6 In., Marrakesh, PK3 (Discontinued)
Mfr # 660-3SSAN
Zoro # G1238501
This Product is Discontinued
Key Features
- Number of Sheets 90
- Size 4 in x 6 in
- Color Assorted Bright
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Rule Ruled