Zoro Select
1-1/4" Welded SS Weld Neck Flange Sch 40
Mfr # 4381006230
Zoro # G1238623
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing 1RTU7
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee 2UA31
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 ZUSA-PF-8134
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow 2TY88
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 4381009660
- ZORO SELECT Reduce Coupling, 4"x2", 150,304, Thrd 4381032700
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 3", Buttweld 4381018250
- ZORO SELECT Elbow, 45 deg, 1/8", 150,316, Thrd Heavy 4381034600
- ZORO SELECT Reducing Tee, 316 SS, 1 x 1 x 3/4 in 4381014620
- LEGEND VALVE 3/4" x 4-1/2" 316 SS NIPPLE 316-087
- LEGEND VALVE 2" SS304 SPUD 404-338
- Zoro Select Stainless Steel Pipe Fittings