Westward
Mill File, American, Bastard Cut, 12 In L
Mfr # 1NFN3
Zoro # G1238666
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application For Sharpening Mill/Circular Saws and Draw Filing/Finishing Metals
- Finish Natural
- Pattern American
- Edges 2 Square Single Cut
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 8 In. L 1NFN6
- WESTWARD Mill File, American, Smooth Cut, 12 In. L 1NFN8
- WESTWARD Mill File, American, Smooth Cut, 10 In. L 1NFN7
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L 10Z717
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L 10Z703
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide 12F844
- WESTWARD Rectangular File, Dbl Cut, 6 In, 52/54 TPI 12F829
- WESTWARD Knife File, 6 In, 656/58 TPI 12F861
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 4 Pc 10Z759
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L NF2132D126
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 60 Grit 49314
- Westward Hand Files and Rasps