Zoro Select
Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK
Mfr # 5WY63
Zoro # G1238693
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.43 in
- External Thread Size 1/2"-13
- Thread Type UNC
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK 5XA21
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK 5XA16
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK 5WY69
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK 5XA13
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK 5WY73
- ZORO SELECT Key Locking Thread Insert, 3/32" L, PK10 217-077283
- ZORO SELECT Key Locking Thread Insert, 13/16" L, PK10 217-076307
- ZORO SELECT Key Locking Thread Insert, 1 3/8" L, PK10 217-077342
- ZORO SELECT Key Locking Thread Insert, 1/8" L, PK10 217-077285
- KEENSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz MS51830-110
- LOKSERT Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK 3720-20.00HDP
- Zoro Select Key Locking Inserts