Shop Alternate Products
This Product is Discontinued
Stockcap
Rubber Seal Plug, Tab, .313 Dia, PK500 (Discontinued)
Mfr # RSP0313WT
Zoro # G1238781
This Product is Discontinued
Key Features
- Type with Tab
- Material SBR And Natural Rubber
- Plug Dia. 0.313"
- Flange Dia. 0.413"
- Plug Length 0.438"