Shop Alternate Products

B&K Precision

DC Power Supply, 0-30 Volts, 0-1 Amps (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Bench Power Supplies

Key Features

  • Output Volts (DC) 0 to 30V
  • Output Current (Amps) 0 to 0.25 A, 0 to 1 A
  • Input Voltage 120/240V AC
  • Ripple Volts Regulation Less Than or Equal To 1mV
  • Line Volts Regulation Less Than or Equal To 0.01% + 3mV
See all product information