Ntn
Radial Ball Bearing, Open, 12mm Bore Dia
Mfr # 6301C3
Zoro # G1239061
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 12 mm
Explore More Products
- NTN NTN 6202ZZC3/EM, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded 6202ZZC3/EM
- NTN NTN 88507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 25 Mm W Double Sealed 88507
- NTN NTN 6003ZZ 2AUI, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded, NTN 6003ZZ 2AUI 6003ZZ 2AUI
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C 608ZZ/5C
- NTN Radial Bearing, Double Seal, 40mm Bore 6308LLUC3/L627
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed 6306LU
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Shielded 6203ZZ 15.875C3
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 72 Mm Od X 17 Mm W Double Sealed, 6207LLB2AU1 6207LLB/2AU1
- NTN R16LLU5C, RadialDeep Groove Ball Brg 1 In Id X 2 In Od X 05 In W Double Sealed R16LLU/5C
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore 1ZGC1
- SKF SKF 6013 2RS1, Single Row Ball Bearings 6013 2RS1
- Ntn Ball Bearings