Ham-Let
3/8" Compr Stainless Steel Ball Valve Inline
Mfr # H-700-SS-L-3/8-T-LD
Zoro # G1239122
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Pressure 2000 psi CWP
- Ball Valve Product Group Manual
- Temp. Range -40 Degrees to 400 Degrees F
Explore More Products
- HAM-LET 3/4" Compr Stainless Steel Ball Valve Inline H-700-SS-L-3/4-T-LD
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-700-SS-L-1/2-T-LD
- HAM-LET 1/2" Compr Stainless Steel Mini Ball Valve 3-Way H-6800-SS-L-1/2-CST
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-6800-SS-L-1/2-CSS
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline H-6800-SS-L-1/4-CSS
- HAM-LET 1/4" Compr Brass Mini Ball Valve Inline H-1200-B-L-1/4
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port H-800S-SS-L-6MM-T
- HAM-LET Ball Valves, 8 mm Pipe, 2-Piece H-700-SS-L-8MM-T-LD
- HAM-LET Ball Valves, 10 mm Pipe, 2-Piece H-700-SS-L-10MM-T-LD
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline PVC 638-TB4F-F
- HOMEWERKS 2 in. PVC Sch. 40 FPT x FPT Ball Valve VBVP40B8B
- Ham-Let Ball Valves