Zoro Select
Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain
Mfr # LINK50006EA
Zoro # G1239375
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 1/2"-20
- Thread Length A 2 in
- Thread Length B 2 in
- Length 6 in
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain LINK43706EA
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain LINK37506EA
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 95 mm, Steel, Plain, 25 PK M21520.160.0075
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated LINK31224EZ
- ZORO SELECT Double-End Threaded Rod, 3/4"-16 Thread to 3/4"-16 Thread, 2 ft, Aluminum, Plain LINK75024EA
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated LINK25012EZ
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 90 mm, Steel, Plain, 25 PK M21520.200.0065
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 95 mm, Steel, Plain, 50 PK M21520.120.0080
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 115 mm, Steel, Plain, 50 PK M21520.120.0100
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK 40859
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK 40785
- Zoro Select Double-Ended Rods & Studs