Rubbermaid
60" Slide On Wet Mop Handle, Wood
Mfr # FGH116000000
Zoro # G1239463
$17.87
14% off
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 52 3/8 in
- Handle Material Wood
- Handle Color Natural
- Series Invader(R)
Explore More Products
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame FGQ56000YL00
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum FGH126000000
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle FGQ75000YL00
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In FG636400LAC
- RUBBERMAID Frame, Mop, Flat, 18 Inch, Adaptble RCP2132428
- RUBBERMAID Invader Wood Wet Mop Handle 60 in. FGH116000000-EA
- RUBBERMAID Handle, Mop, Spill RCP2017161
- RENOWN 54 in. Plastic Flat Mop Handle and Frame System REN02635
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK ETO1692
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot UHP03,CC32T
- XERO 82 in Water Fed Pole, carbon fiber 209-20-320
- Rubbermaid Handles, Frames and Braces