Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiCN, 1 In, 4 FL, Sq End (Discontinued)
Mfr # M33305
Zoro # G1240032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 4
- Milling Dia. 1"
- Helix Angle 30 Degrees
- Cast Iron (K) Compatibility Yes
- End Mill Style Square