Banjo
1" Female Coupler x Hose Shank Cam Lever Coupling
Mfr # 125C
Zoro # G1241003
$16.30
20% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1"
Explore More Products
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling 75A1/2
- BANJO 4" Male Adapter x Hose Shank Cam Lever Coupling 400E
- BANJO 4" Female Coupler Dust Cap 400CAP
- BANJO 12713 Seal Kit 12713
- BANJO 3/4" Female Coupler Dust Cap 075CAP
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling 300E
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- APG 3/4" 316 Stainless Steel Part DC 3E07DCSS
- DIXON Cam and Groove, Dust Cap SS, 2" G200-DC-SS
- Banjo Fittings