Carhartt
Pants, Blue, Cotton, 40 x 34 In.
Mfr # FRB100-DNM 40 34
Zoro # G1241186
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in
- Material Trade Name 100% Cotton
- Inseam 34 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 40 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. FRB100-DNM 36 32
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 42 32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT Carhartt Pants, Midstone, Cotton Flame Resistant Denim FRB004-MDS 36 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 46 32
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-029
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. FRB100-DNM 40 32
- ARIAT Loose Fit FR Jeans, Men's, 3XL 10014450
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, 64360
- Carhartt Workwear and Protective Clothing