Zoro Select
1" Butt Weld 304L SS Stub End Type A Sch 10
Mfr # 4381023020
Zoro # G1241405
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Stub End
Explore More Products
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 4381023070
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 10 4381023080
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 4381018670
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling 60FC111N038
- ZORO SELECT Pipe Flange, 316/316L SS, 1 1/4" Pipe Size 4381002230
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 ZUSA-PF-8133
- ZORO SELECT 2" FSW 304/304L SS SW Outlet 400341350212
- ZORO SELECT 1" FNPT 304/304L SS 90 Degree Elbow 2000300112
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L ZUSA-PF-11210
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 4381015850
- MERIT BRASS 1/2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import K402-08
- Zoro Select Stainless Steel Pipe Fittings