Dwyer Instruments
Digital Manometer.-20 to 20 In WC
Mfr # 476A-0
Zoro # G1241913
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air, Compatible Gases
- Pressure Range -20 in wc to 20 in wc
- Pressure Resolution 0.02 in wc
- Accuracy +/-1.5%
- Pressure Accuracy +/-1.5% of Full Scale
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube 1211-48
- DWYER INSTRUMENTS Digital Hydronic Manometer, 15 psi 490A-1
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) 160-24
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 36"L) 160-36
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length 1213-15
- DWYER INSTRUMENTS 3 Pitot Tube DS-300-3
- DWYER INSTRUMENTS 3020MR PHOTOHELIC 4006B
- DWYER INSTRUMENTS M215D MANOMETER 2-0-6 MMWC PBLTX-15-60-PU
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No Mm180 Molded MARK II MM-180
- DWYER INSTRUMENTS 616D-3 XMTR 0-10 IN WC 616WL-25
- EXTECH Manometer, Digital, LCD 407910
- Dwyer Instruments Manometers