Recoil
Insert Install Tool, Prewinder, 5/16-24
Mfr # 54052U
Zoro # G1242175
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 5/16"-24
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series Recoil
- Thread Type UNF
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 3/8-24 54062U
- RECOIL Prewinder, Steel, 2-56 53521
- RECOIL Prewinder, Steel, 1/4-20 53041
- RECOIL Insert Install Tool, Prewinder, 1/2-13 53082U
- RECOIL Insert Install Tool, Prewinder, M4x0.7 55042U
- RECOIL Key-Locking Insert Installation Tool - #10, M5 72190
- RECOIL Prewinder, Steel, 10-32 54601
- RECOIL Hex Elec Inst, Tangless Tool, M6-1 TL55067
- RECOIL Threaded Insert Tool 2KRTC-3
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT RNHT-2520RF
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 5PWZ4
- Recoil Fastening Tools