Proto

1/2" Drive Impact Socket Extension SAE


$13.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 9 in
  • Finish Black Oxide
  • Impact Rated Yes
See all product information