B/A Products Co
Snatch Block, Wire Rope, 3/8 in Max Cable Size, 6,000 lb Max Load, Painted
Mfr # 6I-3T3
Zoro # G1243331
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/16" to 3/8"
- Working Load Limit 6,000 lb
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted 6I-2T3
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted 6I-15T8
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted 6I-8T8
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted 6I-8T6
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted 6I-4T4
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted 6I-SW2T
- B/A PRODUCTS CO Snatch Block W/ Swivel Shackle/Chain, 2 6I-2TSW30
- B/A PRODUCTS CO Block-Alloy Shv, 15 Ton, 10" 6K-15T10AAS
- B/A PRODUCTS CO Snatch Block W/ Swivel Shackle/Chain, 2 6I-2TSW30TL
- ZORO SELECT Pulley, Fixed Eye, 1 In 4PB90
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc 1RCT1
- B/A Products Co Lifting Hardware