Techflex
Sleeving, 1.000 In., 100 ft., Black
Mfr # FGN1.00BK100
Zoro # G1243496
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.06 in
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black FGN1.00BK10
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" MBN0.25SV
- TECHFLEX Braided Sleeving, 150 ft., Black F6N0.50BK
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural HFN2.00NT50
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red FIN0.63RD5
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black CCP1.00BK250
- TECHFLEX Insultherm HD Fiberglass 1-1/4", Black FGS1.25BK
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black FGN1.00BK25
- TECHFLEX Braided Sleeving, 2.860 In., 50 ft., Black DFN2.86BK50
- BURNDY Flexible Copper Braid, 12 In BD12
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 3/8" x 25ft BS-COPPER-0375-25
- Techflex Cable Sleeves