Westward
11/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDE5
Zoro # G1243697
$4.87
9% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
Explore More Products
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit 2UFE3
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt 401J59
- WESTWARD #34 2-5/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM05
- WESTWARD 5/16" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX09
- WESTWARD 3/16" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX05
- WESTWARD Aircraft Drill, 3/32x6 In, HSS, Blk Oxide 5TVH9
- WESTWARD #26 3" TiN 135 Deg. Jobber Length Drill Bit 6PRR4
- WESTWARD 117.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRZ3
- WESTWARD #22 3-1/8" TiN 135 Deg. Jobber Length Drill Bit 6PRR0
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/32 C70013
- CENTURY DRILL & TOOL Brite Drill Bit, 15/64 in. 22315
- Westward Drill Bits