Bansbach Easylift
C Bracket, 8mm Bushing, Zinc Plated Steel
Mfr # 960068
Zoro # G1243715
$9.59
22% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8mm Bushing
- For Use With Hinge Eye
- Material Zinc Plated steel
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA14SR, E-Clip 6mm 96032
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball 96001
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 96845
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt 96111
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct 96075
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd 96351
- BANSBACH EASYLIFT C Bracket, 4mm 960074
- BANSBACH EASYLIFT Bracket 900BA12SR, E-Clip 6mm 96033
- BANSBACH EASYLIFT SS E-Clip 4mm, Gas Spring Connector 960204
- BANSBACH EASYLIFT SS E-Clip, Gas Spring Connector 96021
- BANSBACH EASYLIFT Bracket 900BA20SR, E-Clip 4mm 96030
- Bansbach Easylift Gas Spring Brackets & Fittings