Gast
Air Motor, 5 HP, 175 cfm, 2500 rpm
Mfr # 8AM-FRV-75
Zoro # G1243952
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design AIR
- Running Torque @ Max. Pressure 132 in-lb
- Max. Air Flow 175 cfm
- HP 5 hp
- No Load RPM 2,500 RPM
Replacement Parts
Explore More Products
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor 1AM-NCC-12
- GAST Stock 28/Skid 1Up-Nrv-11-Gr11 Air Motor 1UP-NRV-11-GR11
- GAST Gast Standard 6Am-Frv-81 Air Motor 6AM-FRV-81
- GAST Air Motor, 4 HP, 128 cfm, 3000 rpm 6AM-NRV-251
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor 2AM-FCW-13
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor 6AM-NRV-11A
- GAST Air Motor, 1.8 HP, 78 cfm, 3000 rpm 4AM-NRV-92
- GAST Air Gearmotor, 1.5 HP, 57 cfm, 300 rpm 4AM-RV-127-GR20
- GAST 1/4In 3/8In Npt Rotary Vane Air Motor 2AM-NCC-40A
- ARO Air Motor Kit 637397
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor 2AM-NCW-7A
- Gast Air Motors