Anvil
Clevis Hanger, Adjustable, Pipe Size 4 In
Mfr # 0500250105
Zoro # G1244704
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 5/8 in
- Material Steel
- Max. Load (Lb.) 1,430 lb
- Width (In.) 4 4/5 in
- Length (In.) 8 3/16 in
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In 0560299869
- ANVIL Clevis Hanger, 24"Pipe, 31.813"H, Steel 500173216
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In 0500406988
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In 0560406597
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In 0500173075
- ANVIL Malleable Iron Split Ring Hanger, 3/8" 0560500183
- ANVIL Clevis Hanger, 3"Pipe, Steel 502003344
- ANVIL Clevis Hanger, 30"Pipe, 39.188"H, Steel 500360912
- ANVIL Beam Clamp, Tong w/Eyenut, 1"Rod Size 500213251
- NVENT CADDY Split Ring Hanger, Size 3/4 In 4550075EG
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In 0560005944
- Anvil Pipe Hangers