Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Hand Tap, Bottoming 4 Flutes (Discontinued)
Mfr # 2LWP5
Zoro # G1245727
This Product is Discontinued
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size 3/4"