- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rgd Plat Castr, Therm Rubbr, 4 in., 300 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rgd Plat Castr, Therm Rubbr, 4 in., 300 lb. (Discontinued)
Mfr # 4HXG3
Zoro # G1245964
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Brand Zoro Select
- MFR #4HXG3
- Zoro #G1245964
- UPC #190735511121
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 300 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Plastic |
Plate Caster Bolt Hole Pattern | B |
Item | Debris-Resistant Standard Plate Caster |
Core Color | Gray |
Wheel Color | Black |
Frame Material | Steel |
Caster Plate Hole Pattern | B |
Caster Core Material | Polyolefin |
Caster Product Group | Rigid Caster |
Caster Swivel Lock Type | No Lock Included |
Thread Guards | Yes |
Caster Plate Thickness | 13/64" |
Caster Wheel Bearings | Roller |
Frame Finish | Zinc Plated |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Frame Material | Steel |
Durometer | 75 Shore A |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Temp. Range Available | No |
Plate Thickness | 13/64" |
Load Rating Range | 300 to 999 lb |
Number of Mounting Holes | 4 |
Caster Brake Type | No Brake Included |
Wheel/Tread Hardness Rating | Soft |
Includes Thread Guards | Yes |
Wheel/Tread Hardness | 75 Shore A |
Non-Marking | Yes |
Tread Shape | Standard |
Wheel/Tread Color | Black |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard