Shop Alternate Products
This Product is Discontinued
Download CAD Files
Zoro Select
1/4"-20 x 1-1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK (Discontinued)
Mfr # 012520H150
Zoro # G1246926
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Head Type Hex
- Drive Hex