Gate Valve, Class 800, 1 In., FNPT
Mfr # 4371004120
Zoro # G1246944
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
FNPT
Body Material
316L Stainless Steel
Max. Working Steam Pressure - WSP
1,225 psi
Valve Class
Class 800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4371004120
Zoro #
G1246944
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1"
Inlet to Outlet Length
4 21/64 in
Pipe Size - Valves
1"
Overall Length
7.2 in
Nominal Valve Size
1 in
Handle Height
1.33 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Description
Gate Valve, For Media Steam, Water, Body Material 316L Stainless Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,120 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 30, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.