Kipp
Tension Lever, 1/2-13 External Thread, 0.78"L, 20 Deg. Adjustable
Mfr # K0108.1A51X20
Zoro # G1246987
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 20.00mm
- Material Steel
- Color Black
- Height 3.09"
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel K0116.2101X30
- KIPP Adjustable Handle, Steel, Size: 2 1/4-20X40, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.2A227X40
- KIPP Adjustable Handle, Size: 5 M16 Zinc, Black Satin, Comp: Steel K0116.5161
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A21X40
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X40
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X50
- KIPP Adjustable Tension Levers, with external thread, metric, 20° K0108.3121X90
- KIPP Adjustable Handle With Push Button, Size: 2, M06X15, Plastic Black, Comp: Steel, Button: Red K0269.71206X15
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Orange RAL 2004, Comp: Steel K0269.3082X45
- J.W. WINCO GN927.4-101-3/8X16-B-B Clamping Lever 927.4-101-3/8X16-B
- KIPP Big Hand tubular handle K0231.16001103
- Kipp Hand Knobs and Wheels